1/8 - 1 hp 90-130V Round 2-Wire EPR Type Hard Start
E Series 1/8 - 1 hp 90-130V Round 2-Wire EPR Type Hard Start
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backup electronic timing circuit to protect the compressor
- NATE174 Recognized Course #1867-0002
- Electronic potential relay (EPR) technology
- UL174 Recognized File E146162
- Easy 2-wire installation
- Can be used on PSC and CSIR type compressors
- Instant re-start
- Voltage sensing
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Collection:
- E Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Horsepower:
- 1 hp
- Indoor Outdoor:
- Indoor
- Material:
- Metal, Plastic
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Hard Start
- UL Listed:
- No
- Volts:
- 90/130V