240V 650 psi High/Low Pressure Switch
240V 650 psi High/Low Pressure Switch
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pressure range: 0 to 650 psi
- Burst pressure: 5000 psi
- Condenser fan cycling SPST close on pressure rise
- Temperatures ranges: ambient - 20° F to 176° F (-30° C to 80° C) fluid - 60° F to 250° F (-50° C to 120° C)
- SAE, 1/4" female flare fitting with valve core depressor
- Rated voltage: 50/60 Hz, 24V/120V/240V
- Life at rated load: 100,000 cycles
Documents
Specifications
- AMP:
- 10
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Mars 43307
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1 in
- Indoor Outdoor:
- Indoor
- Material:
- Steel
- Maximum Temperature:
- 248
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 650 psi
- Product Type:
- Pressure Switch
- Temperature Range:
- -31 to 248 Deg F
- UL Listed:
- Yes
- Volts:
- 240V