120V Silicon Carbide Hot Surface Ignitor
IG Series 120V Silicon Carbide Hot Surface Ignitor
Package Quantity Info:
EA: 1 IP: 1 CA: 75-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Superior gas lighting ability
- Lower power consumption
- Universal kit that replaces all Robertshaw® igniters part numbers to minimize inventory
- More robust in transit
- Faster time to temperature response
- Stronger more durable design
- Supco® flat igniters offer an efficient, stronger, reliable hot surface silicon carbide design
- 18 gauge copper high temperature fiberglass insulated lead wires
- Higher resistance to oxidation
Specifications
- AMP:
- 3.5, 5
- Collection:
- IG Series
- Height:
- 6 in
- Ignitor Type:
- Hot Surface
- Length:
- 3-5/16 in
- Material:
- Silicon Carbide
- Origin:
- Global
- Volts:
- 120V
- Weight:
- 19/50 lb
- Width:
- 3 in