Supco IG Series 120V Hot Surface Ignitor

SIG402K

Manufacturer Part #: IG402K

Volts

120V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Universal kit that replaces all Robertshaw® igniters part numbers to minimize inventory
  • Superior gas lighting ability
  • Lower power consumption
  • 18 gauge copper high temperature fiberglass insulated lead wires
  • Supco® flat igniters offer an efficient, stronger, reliable hot surface silicon carbide design
  • Faster time to temperature response
  • Stronger more durable design
  • More robust in transit
  • Higher resistance to oxidation

SPECIFICATIONS

AMP
5
Application
HVAC/R Systems
Collection
IG Series
Height
6 in
Indoor Outdoor
Indoor
Origin
Global
Phase
Single Phase
Power Source
Electric
Type
Igniter
UL Listed
No
Volts
120V
Weight
7/25
Width
3 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday