3A 24V Control Board Circuit Breaker
LI'L POPPER® 3A 24V Control Board Circuit Breaker
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Prevents inconvenient down time until the original control board can be replaced
- Includes quick setting thermal cutout
- Temporary emergency fix for blown or shorted fuses on control boards
- Self-adhesive backing for easy, temporary installation
Documents
Specifications
- AMP:
- 3
- Application:
- Boiler, Fireplace, Furnace, Hot Tubs, Rooftop Unit, Unit Heaters, Water Heaters
- Collection:
- LI'L POPPER®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Gold
- Depth:
- 1/2 in
- Height:
- 3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 2 in
- Material:
- Plastic
- Origin:
- Domestic
- Phase:
- Single Phase
- Product Type:
- Control Board
- Stages:
- Single
- UL Listed:
- No
- Volts:
- 24V