0 items

Supco Line Service Valve with Cap and 2 x 3/16 in. OD Copper Tube

SSF8403

Inlet Outlet

3/16 in inlet/ 1/4 in outlet
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Braze only includes SF1515 core
  • Economy series access valve
  • Extended Tube: 3/16"
  • Steps: 1/4", 5/16"

SPECIFICATIONS

Color Finish
Brass, Copper
End Connection 1
OD Tube
End Connection 2
OD Tube
Fitting Size 1
3/16 in
Fitting Size 2
1/4 in
Fitting Sizes
3/16 in x 1/4 in
Inlet Outlet
3/16 in inlet/ 1/4 in outlet
Material
Copper

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday