Supco

Linebacker® 208/240V Motor Protector

Part #SLBK500  |  Manufacturer Part #LBK500

Volts:

240V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use on 1 to 5 ton units
  • Prevents thermal damage
  • Operates on 110 VAC and 208-240 VAC
  • Extends the life of fan motor and compressor
  • Easy connections
  • Includes connection wires
  • Rated voltage: 22 to 29 VAC
  • UL® approved
  • One year warranty

Specifications

AMP: 0.3

Application: HVAC/R Systems

Brand Model Compatibility: Universal

Collection: Linebacker®

Color Finish: Grey

Color Finish Category: Greys

Depth: 1-5/8 in

Height: 3-1/4 in

Indoor Outdoor: Indoor

Length: 5-3/4 in

Material: Plastic

Origin: Global

Phase: Single Phase

Power Source: Electric

SCAQMD Compliant: No

Temperature Range: 32 to 126 Deg F

Type: SLBK500

UL Listed: Yes

Volts: 240V