Supco

Mars: 43312, Ranco: MPH7109, Johnson Ctls.:P100DC3C 12/28/48/110/120/208/240V HVAC Fan Control

Part #SSMR375  |  Manufacturer Part #SMR375

Volts

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 36

Application: HVAC/R Systems

Brand Model Compatibility: Ranco MPH7109 Switch

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: SAE Female Flare

End Connections: SAE Female Flare

Energy Star Compliant: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Indoor Outdoor: Indoor

Length: 18 in

Material: Stainless Steel

Maximum Pressure: 650 psi

Maximum Temperature: 248

Origin: Global

Phase: Single Phase

Power Source: Electric

Product Type: Pressure Switch

SCAQMD Compliant: No

Temperature Range: -31 to 248 Deg F

Type: Pressure Switch

UL Listed: Yes

Volts: 240V