Supco Pocket Thermometer

SST0

Temperature Range

Starting at $4.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1" round dial
  • 5" stem
  • Fahrenheit only
  • HVAC/R pocket dial thermometer
  • Protective sheath
  • Recalibration adjustment
  • Temperature Range: -40°F to +160°F

SPECIFICATIONS

Color Finish
Black
Length
5-1/2 in
Material
Plastic
Temperature Range
-40 to 160 Deg F

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday