Range Ignitor for SGR407, SGR409, SGR410, SGR411, SGR412

You last purchased this on
 
Supco

Range Ignitor for SGR407, SGR409, SGR410, SGR411, SGR412

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

Range Ignitor for SGR407, SGR409, SGR410, SGR411, SGR412

  • Fast #
  • Part #SRR109
  • Item #4479624
  • Manufacturer Part #RR109
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Heavy duty
  • Includes vertical mounting clip, block, and hardware
  • Can replace Electrolux® 5303912666
  • Requires Certification

Specifications

Application:
Range
Brand Model Compatibility:
SGR407, SGR409, SGR410, SGR411, SGR412
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1 in
GSA Approved:
No
Height:
1-3/4 in
Indoor Outdoor:
Indoor
Length:
10 in
Material:
Porcelain
NSF Certified:
No
Number of Pieces:
1 Piece
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Product Type:
Range Igniter
UL Listed:
Yes