Supco Rubber Stretch Gasket

SDG2224

Manufacturer Part #: DG2224

Material

Rubber

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Universal oven door gasket
  • Stretch to fit 22" to 24" length
  • High temperature silicon rubber
  • FDA approved material
  • Metal end clips lock gasket in place

SPECIFICATIONS

Application
Range
Brand Model Compatibility
Universal
CSA Certified
No
Depth
1/4 in
GSA Approved
No
Height
1/4 in
Indoor Outdoor
Indoor
NSF Certified
No
Number Of Pieces
1 Piece
Origin
Global
Phase
Single Phase
Type
Oven Door Gasket
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday