Supco

SPP Series 156 mfd 90/277V Hard Start Capacitor

Part #SSPP6  |  Manufacturer Part #SPP6

Volts:

90/277V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PTC technology
  • Field proven reliability
  • Easy 2-wire installation
  • Torque increase: 500%
  • SPP super boost series, the "original" 2-wire hard start

Documents

Specifications

Application: HVAC/R Systems

Brand Model Compatibility: Diversitech: DST-6, Mars: 32702, Packard: HS-6

Capacitor Type: Hard Start

Collection: SPP Series

Color Finish: Black

Color Finish Category: Blacks

Horsepower: 10 hp

Indoor Outdoor: Indoor

MFD Rating: 156 mfd

Material: Plastic

Origin: Global

Phase: Single Phase

Power Source: Electric

SCAQMD Compliant: No

Type: Hard Start Kit

UL Listed: Yes

Volts: 90/277V