SPP Series 53 mfd 90/277V Hard Start Capacitor

Part #SSPP5  |  Item #76059  |  Manufacturer Part #SPP5

$ 12.00 EACH

Volts:

90/277V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • PTC technology
  • Field proven reliability
  • Easy 2-wire installation
  • Torque increase: 300%
  • SPP super boost series, the "original" 2-wire hard start

Specifications

Application: HVAC/R Systems

Brand Model Compatibility: [Packard: HS-5, Mars: 32701, Diversitech: DST-5]

Capacitor Type: Hard Start

Collection: SPP Series

Color Finish: Black

Color Finish Category: Blacks

Horsepower: 10 hp

Indoor Outdoor: Indoor

MFD Rating: 53 mfd

Material: Plastic

Origin: Global

Phase: Single Phase

Power Source: Electric

Product Type: Hard Start

SCAQMD Compliant: No

UL Listed: Yes

Volts: 90/277V