Camstat T17C, TM17C, T17H, TM17H and General Controls T80 White 6-1/4 x 4-3/4 in. Thermostat Guard

You last purchased this on
 
Supco

Camstat T17C, TM17C, T17H, TM17H and General Controls T80 White 6-1/4 x 4-3/4 in. Thermostat Guard

  • Fast #
  • Part #SBTG54VL
  • Item #4479561
  • Manufacturer Part #BTG-54VL
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

Camstat T17C, TM17C, T17H, TM17H and General Controls T80 White 6-1/4 x 4-3/4 in. Thermostat Guard

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Louvered cover
  • Locking key (SF336)
  • Metal hinged thermostat guard
  • Vertical or horizontal mounting
  • Mounting hardware included
  • Requires Certification

Specifications

Application:
HVAC/R Systems
Brand Model Compatibility:
White Rodgers: F29-0192, Robertshaw: A90-065, Diversitech: TG-54VL, Mars: 70215
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3 in
Height:
6-1/4 in
Indoor Outdoor:
Indoor
Length:
4-1/4 in
Material:
Steel
Origin:
Global
Phase:
Single Phase
Product Type:
Thermostat Guard
UL Listed:
No
Width:
4-3/4 in