1/2 - 10 hp (600%) 90-270V Round 2-Wire PTC Type

You last purchased this on
 
Supco

Super Seven 1/2 - 10 hp (600%) 90-270V Round 2-Wire PTC Type

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

Super Seven 1/2 - 10 hp (600%) 90-270V Round 2-Wire PTC Type

  • Fast #
  • Part #SSPP7S
  • Item #4479558
  • Manufacturer Part #SPP7S
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • PTC hard start relay and capacitor
  • Easy 2-wire installation
  • Super Boost
  • UL recognized
  • Can be used on PSC type compressors
  • Requires Certification

Specifications

Application:
HVAC/R Systems
Brand Model Compatibility:
Universal
Capacitor Type:
Hard Start
Collection:
Super Seven
Color Finish Category:
Blacks
Color Finish Name:
Black
Horsepower:
1/2 - 10 hp
Indoor Outdoor:
Indoor
MFD Rating -:
156 mfd
Material:
Plastic
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Product Type:
Hard Start
Shape:
Round
UL Listed:
Yes
Volts:
90/270V