Thawzone 1 oz Refrigerant Dehydrant

Part #SHS17001  |  Item #7532118  |  Manufacturer Part #HS17001

Size:

1 oz

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seeks out moisture and chemically bonds to it
  • Original liquid dehydrant, frees your frozen system in minutes
  • Sold 24 / Case
  • 1 ounce bottle
  • Biodegradable
  • Enhanced moisture control in even the most advanced systems
  • Aids with oil return in low temperature systems
  • Compatible with all refrigerants and lubricants
  • Helps prevent the formation of acid
  • Environmentally sound

Specifications

Application: HVAC/R Systems

Brand Model Compatibility: Universal

CE Approved: No

Collection: Thawzone

Color Finish: White

Color Finish Category: Whites

Indoor Outdoor: Indoor

Material: Plastic

Origin: Domestic

Phase: Single Phase

SCAQMD Compliant: No

Size: 1 oz

Type: Liquid Dehydrant

UL Listed: No