240V SPST 3.12 in Gas Furnace Limit Thermostat 150°F Open/130°F Close

You last purchased this on
 
Supco

Therm-O-Disc® 240V SPST 3.12 in Gas Furnace Limit Thermostat 150°F Open/130°F Close

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

Therm-O-Disc® 240V SPST 3.12 in Gas Furnace Limit Thermostat 150°F Open/130°F Close

  • Fast #
  • Part #SSHL510
  • Item #2271710
  • Manufacturer Part #SHL510
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Direct OEM replacements
  • UL174 recognized
  • Economical
  • See Downloads section for electrical ratings (Application sheet 001)
  • 37T Electrical Ratings
  • L150-20 SPST
  • CSA approved
  • Requires Certification

Specifications

AMP:
10
Application:
HVAC/R Systems
Brand Model Compatibility:
Universal
CSA Certified:
Yes
Collection:
Therm-O-Disc®
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
2 in
Indoor Outdoor:
Indoor
Material:
Bi-metal
Maximum Temperature:
150
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Product Type:
Thermostat
Temperature Range:
130 to 150 Deg F
UL Listed:
Yes
Volts:
120/240V
Width:
1-63/100 in