10A Defrost Thermostat
Therm-O-Disc® 10A Defrost Thermostat
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 Wire
- Rated 10A/120V, 5A/240V
- Tube Mount
- See Cross Reference tab for additional numbers
- Also replaces W10260437, 4387498, 2321799
Specifications
- AMP:
- 5, 10
- Application:
- Refrigerators
- Brand Model Compatibility:
- Whirlpool: W10225581, 4387498, 2321799, W10260437
- Collection:
- Therm-O-Disc®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Indoor Outdoor:
- Indoor
- Material:
- Bi-metal
- Maximum Temperature:
- 45
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Thermostat
- Temperature Range:
- Up to 45 Deg F
- UL Listed:
- Yes
- Volts:
- 120/240/250V