Supco
Therm-O-Disc® 10A Freeze Protective Control
Part #SSFPC | Item #4859403 | Manufacturer Part #SFPC
AMP:
10Product Details
- Fits up to 7/8" OD tubing
- Protects air conditioning evaporator coils from freezing
Documents
Specifications
AMP: 10
Application: HVAC/R Systems
Brand Model Compatibility: Universal
Collection: Therm-O-Disc®
Color Finish: Silver
Color Finish Category: Silver Tones
Depth: 1-1/4 in
FM Approved: No
Height: 1-3/4 in
IAPMO Listed: No
Indoor Outdoor: Indoor
Length: 12-1/2 in
Material: Steel
Maximum Temperature: 50
NSF Certified: No
Origin: Global
Phase: Single Phase
Power Source: Electric
SCAQMD Compliant: No
Temperature Range: Up to 35 Deg F
Type: Control
UL Listed: Yes
Volts: 120/250V
Weight: 9/100
Width: 1 in