240V 36T15 Style Manual Roll-out Switch 230°F Open/Manual Close
SRL Series 240V 36T15 Style Manual Roll-out Switch 230°F Open/Manual Close
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL® and CSA® approved
- Offered in a broad temperature range to cover most heating applications
Documents
Specifications
- AMP:
- 1.5, 10, 15, 3, 12, 6
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Collection:
- SRL Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 1-1/4 in
- Indoor Outdoor:
- Indoor
- Material:
- Bi-metal
- Maximum Temperature:
- 230
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Thermostat
- Temperature Range:
- Up to 230 Deg F
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 3/4 in