Therm-O-Disc® 120/240V 350F Rollout Limit Switch

Part #SSRL350  |  Item #2923083  |  Manufacturer Part #SRL350

Volts:

120/240V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual reset limit thermostat
  • Can replace Goodman® B13701-54 and other brands
  • Rated 15 Amps at 120 VAC/10 Amps at 240 VAC
  • CSA approved
  • UL recognized

Documents

Specifications

AMP: 15

Application: HVAC/R Systems

Brand Model Compatibility: Universal

Collection: Therm-O-Disc®

Color Finish: Black

Color Finish Category: Blacks

Depth: 1 in

Height: 3/4 in

Indoor Outdoor: Indoor

Material: Steel

Maximum Temperature: 350

Origin: Global

Phase: Single Phase

Power Source: Electric

Product Type: Thermostat

SCAQMD Compliant: No

Temperature Range: Up to 350 Deg F

UL Listed: Yes

Volts: 120/240V