15A Thermal Cut-Off

You last purchased this on
 
Supco

Therm-O-Disc® 15A Thermal Cut-Off

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

Therm-O-Disc® 15A Thermal Cut-Off

  • Fast #
  • Part #SSTC5257
  • Item #3420636
  • Manufacturer Part #STC5257
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides reliable back-up protection for temperature controlling thermostats
  • Rated for continuous operating currents up to 10A/250VAC (15A/120VAC, 5A/24VDC)
  • For use with office machines, portable heaters, appliances, personal care products and industrial equipment as a thermal safeguard
  • UL® and CSA® approved
  • Requires Certification

Documents


Specifications

AMP:
10
Application:
HVAC/R Systems
Brand Model Compatibility:
Universal
Collection:
Therm-O-Disc®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
3/4 in
Indoor Outdoor:
Indoor
Material:
Steel
Maximum Temperature:
257
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Product Type:
Thermal Cut Out
Temperature Range:
Up to 257 Deg F
UL Listed:
Yes
Volts:
120/240V