240V SPST 3.12 in Gas Furnace Limit Thermostat 160°F Open/140°F Close
Therm-O-Disc® 240V SPST 3.12 in Gas Furnace Limit Thermostat 160°F Open/140°F Close
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Direct OEM replacements
- UL174 recognized
- Economical
- See Downloads section for electrical ratings (Application sheet 001)
- 37T Electrical Ratings
- L160-20 SPST
- CSA approved
Specifications
- AMP:
- 10, 15
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- CSA Certified:
- Yes
- Collection:
- Therm-O-Disc®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-7/16 in
- Energy Star Compliant:
- No
- Height:
- 1-11/25 in
- Indoor Outdoor:
- Indoor
- Material:
- Bi-metal
- Maximum Temperature:
- 160
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Thermostat
- Temperature Range:
- 140 to 160 Deg F
- UL Listed:
- Yes
- Volts:
- 120/240V