240V 36T11 Style Automatic Roll-out Switch 160°F Open/120°F Close
SLS Series 240V 36T11 Style Automatic Roll-out Switch 160°F Open/120°F Close
Frequently Purchased Together
Product Details
- Electrical rating: 36T
- UL® and CSA® approved
- Offered in a broad temperature range to cover most heating applications
Documents
Specifications
- AMP:
- 10
- Application:
- HVAC/R Systems
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- Universal
- Collection:
- SLS Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3/4 in
- Height:
- 1-1/4 in
- Indoor Outdoor:
- Indoor
- Material:
- Bi-metal
- Maximum Temperature:
- 160
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Thermostat
- Programmability:
- Programmable
- Temperature Range:
- 120 to 160 Deg F
- UL Listed:
- Yes
- Volts:
- 120/240V