240V 36T11 Style Automatic Roll-out Switch 180°F Open/140°F Close

You last purchased this on
 
Supco

SLS Series 240V 36T11 Style Automatic Roll-out Switch 180°F Open/140°F Close

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

SLS Series 240V 36T11 Style Automatic Roll-out Switch 180°F Open/140°F Close

  • Fast #
  • Part #SSLS180
  • Item #3565413
  • Manufacturer Part #SLS180
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Electrical rating: 36T
  • UL® and CSA® approved
  • Offered in a broad temperature range to cover most heating applications
  • Requires Certification

Documents


Specifications

AMP:
10
Application:
HVAC/R Systems
Brand Model Compatibility:
Universal
CSA Certified:
Yes
Collection:
SLS Series
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Depth:
3/4 in
Height:
1-1/4 in
Indoor Outdoor:
Indoor
Material:
Bi-metal
Maximum Temperature:
180
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Product Type:
Thermostat
Temperature Range:
140 to 180 Deg F
UL Listed:
Yes
Volts:
120/240V