210°F - 250°F Thermostat with Adjustable Fan or Limit Operation

You last purchased this on
 
Supco

Therm-O-Disc® 210°F - 250°F Thermostat with Adjustable Fan or Limit Operation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

Therm-O-Disc® 210°F - 250°F Thermostat with Adjustable Fan or Limit Operation

  • Fast #
  • Part #SAT014
  • Item #2192617
  • Manufacturer Part #AT014
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Series covers almost 95% of heater and dryer cycling applications
  • Dial knob
  • Adjustable limit thermostat
  • CSA approved
  • UL recognized
  • 1/4" quick connect terminals
  • Requires Certification

Specifications

AMP:
10
Application:
HVAC/R Systems
Brand Model Compatibility:
Universal
CSA Certified:
Yes
Collection:
Therm-O-Disc®
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Depth:
1-1/2 in
Height:
1 in
Indoor Outdoor:
Indoor
Material:
Steel
Maximum Temperature:
250
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Product Type:
Thermostat
Temperature Range:
210 to 250 Deg F
UL Listed:
Yes
Volts:
120/240V
Width:
2 in