240V SPST 60T11 Style Snap-Action Temperature Control 160°F Open/140°F Close

You last purchased this on
 
Supco

L Series 240V SPST 60T11 Style Snap-Action Temperature Control 160°F Open/140°F Close

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

L Series 240V SPST 60T11 Style Snap-Action Temperature Control 160°F Open/140°F Close

  • Fast #
  • Part #SL160
  • Item #5052745
  • Manufacturer Part #L160
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Open on rise
  • Quick disconnect, 1/4" terminals
  • Welded construction for integrity of current carrying components
  • UL® and CSA® approved
  • Electrical rating: 60T
  • Closes when temperature differential is reached
  • Requires Certification

Documents


Specifications

AMP:
60
Application:
HVAC/R Systems
CSA Certified:
Yes
Collection:
L Series
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Depth:
3/4 in
Height:
1-1/2 in
Indoor Outdoor:
Indoor
Material:
Bi-metal
Maximum Temperature:
160
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Product Type:
Thermostat
Temperature Range:
140 to 160 Deg F
UL Listed:
Yes
Volts:
120/240V