240V SPST 60T11 Style Snap-Action Temperature Control 225°F Open/185°F Close
L Series 240V SPST 60T11 Style Snap-Action Temperature Control 225°F Open/185°F Close
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Open on rise
- Quick disconnect, 1/4" terminals
- Welded construction for integrity of current carrying components
- UL® and CSA® approved
- Electrical rating: 60T
- Closes when temperature differential is reached
Documents
Specifications
- AMP:
- 60
- Application:
- HVAC/R Systems
- CSA Certified:
- Yes
- Collection:
- L Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3/4 in
- Height:
- 1-1/2 in
- Indoor Outdoor:
- Indoor
- Material:
- Bi-metal
- Maximum Temperature:
- 225
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Thermostat
- Temperature Range:
- 185 to 225 Deg F
- UL Listed:
- Yes
- Volts:
- 120/240V