240V SPST 60T15 Style Manual Reset Thermostat 290°F Open/Manual Close
SHM Series 240V SPST 60T15 Style Manual Reset Thermostat 290°F Open/Manual Close
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Open on rise
- UL® and CSA® approved
- Welded construction for integrity of current carrying components
Documents
Specifications
- AMP:
- 60
- Application:
- HVAC/R Systems
- CSA Certified:
- Yes
- Collection:
- SHM Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3/4 in
- Height:
- 1-1/2 in
- Indoor Outdoor:
- Indoor
- Material:
- Bi-metal
- Maximum Temperature:
- 290
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Manual Reset Thermostat
- Temperature Range:
- Up to 290 Deg F
- UL Listed:
- Yes
- Volts:
- 120/240V