Therm-O-Disc® 25A 240V Thermal Cut-Off Kit

Part #SSET184  |  Item #7530964  |  Manufacturer Part #SET184

AMP:

25

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 25

Application: HVAC/R Systems

Brand Model Compatibility: Whirlpool: 279769, 279548, 3387812, 3389946, 3398671, 3977394, & 695563

Collection: Therm-O-Disc®

Color Finish: White

Color Finish Category: Whites

Indoor Outdoor: Indoor

Material: Bi-metal

Maximum Temperature: 250

Origin: Global

Phase: Single Phase

Power Source: Electric

SCAQMD Compliant: No

Temperature Range: Up to 250Deg F

Type: Thermal Cut-Off Kit

UL Listed: Yes

Volts: 240V