25A Defrost Thermostat
Therm-O-Disc® 25A Defrost Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal case
- Rated 10A/120V, 5A/240V
- 42" leads
- See Cross Reference tab for additional numbers
- UL174 recognized
- CSA174 approved
- High-speed contact separation ensures long contact life
- Sealed construction provides moisture resistance for moisture prone environments
Specifications
- AMP:
- 10
- Application:
- Refrigerators
- Brand Model Compatibility:
- Admiral: 52085-28, 69408966
- Collection:
- Therm-O-Disc®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Indoor Outdoor:
- Indoor
- Material:
- Metal
- Maximum Temperature:
- 47
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Thermostat
- Temperature Range:
- Up to 47 Deg F
- UL Listed:
- Yes
- Volts:
- 120/240/250V