Supco Therm-O-Disc® 25A Defrost Thermostat

SSLT45

Manufacturer Part #: SLT45

AMP

10

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
10, 25, 5
Application
HVAC/R Systems
Brand Model Compatibility
TOD: 37T31 - 611454
Collection
Therm-O-Disc®
Indoor Outdoor
Indoor
Maximum Temperature
45
Origin
Global
Phase
Single Phase
Power Source
Electric
Product Type
Thermostat
Temperature Range
Up to 45 Deg F
UL Listed
Yes
Volts
120/240/250V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday