240V 36T15 Style Manual Roll-out Switch 260°F Open/Manual Close

You last purchased this on
 
Supco

SRL Series 240V 36T15 Style Manual Roll-out Switch 260°F Open/Manual Close

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

SRL Series 240V 36T15 Style Manual Roll-out Switch 260°F Open/Manual Close

  • Fast #
  • Part #SSRL260
  • Item #2192619
  • Manufacturer Part #SRL260
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • UL® and CSA® approved
  • Offered in a broad temperature range to cover most heating applications
  • Requires Certification

Documents


Specifications

AMP:
10
Application:
HVAC/R Systems
Brand Model Compatibility:
Nordyne 626350 Switch
CSA Certified:
Yes
Collection:
SRL Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3/4 in
Height:
1/2 in
Indoor Outdoor:
Indoor
Material:
Steel
Maximum Temperature:
260
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Product Type:
Switch
Temperature Range:
-31 to 248 Deg F
UL Listed:
Yes
Volts:
120/240V