240V 36T15 Style Manual Roll-out Switch 3000°F Open/Manual Close
SRL Series 240V 36T15 Style Manual Roll-out Switch 3000°F Open/Manual Close
Frequently Purchased Together
Product Details
- UL® and CSA® approved
- Offered in a broad temperature range to cover most heating applications
Documents
Specifications
- AMP:
- 10
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Nordyne: 626343, Ruud/Rheem: 47-22861-02
- CSA Certified:
- Yes
- Collection:
- SRL Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3/4 in
- Height:
- 1/2 in
- Indoor Outdoor:
- Indoor
- Material:
- Steel
- Maximum Temperature:
- 300
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Switch
- Temperature Range:
- -31 to 248 Deg F
- UL Listed:
- Yes
- Volts:
- 120/240V