Supco

Therm-O-Disc® 3/8 in. 120/240V Defrost Thermostat

Part #SSL50122  |  Manufacturer Part #SL50122

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: [5, 10]

Application: HVAC/R Systems

Brand Model Compatibility: GE: WR50X122, WR50X128

Collection: Therm-O-Disc®

Color Finish: Black

Color Finish Category: Blacks

Diameter: 3/8 in

Indoor Outdoor: Indoor

Material: Bi-metal

Maximum Temperature: 60

Origin: Global

Phase: Single Phase

Power Source: Electric

Product Type: Thermostat

SCAQMD Compliant: No

Temperature Range: Up to 60 Deg F

UL Listed: Yes

Volts: 120/240V