Supco

Therm-O-Disc® 5/8 in. 120/240V Defrost Thermostat

Part #SSL79002  |  Manufacturer Part #SL79002

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: [5, 10]

Application: Refrigerators

Brand Model Compatibility: Bohn / Larkin / Chandler 103079002

Collection: Therm-O-Disc®

Color Finish: Black

Color Finish Category: Blacks

Diameter: 5/8 in

Indoor Outdoor: Indoor

Material: Bi-metal

Maximum Temperature: 55

Origin: Global

Phase: Single Phase

Power Source: Electric

Product Type: Thermostat

SCAQMD Compliant: No

Temperature Range: Up to 55 Deg F

UL Listed: Yes

Volts: 120/240V