Supco Thermostat Manual Reset

SSRL

Maximum Temperature

Starting at $11.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Offered in a broad temperature range to cover most heating applications
  • UL® and CSA® approved

SPECIFICATIONS

AMP
10
Brand Model Compatibility
Ruud/Rheem Weatherking 47-22453-02
CSA Certified
Yes
Color Finish
Black
Depth
3/4 in
Height
1/2 in
Maximum Temperature
135
Temperature Range
Up to 135 Deg F
Type
Manual Reset
UL Listed
Yes
Volts
120/240V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday