Supco

Threadlocker™ 1/2 oz. Thread Locker

Part #SHS13001  |  Manufacturer Part #HS13001

Size:

1/2 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: HVAC/R Systems

Brand Model Compatibility: Universal

CARB OTC LEED Compliant: No

Collection: Threadlocker™

Color Finish: White

Color Finish Category: Whites

Indoor Outdoor: Indoor

Material: Liquid

Maximum Temperature: 425

NSF Certified: No

Origin: Domestic

Phase: Single Phase

SCAQMD Compliant: No

Size: 1/2 oz

Temperature Range: -200 to 425 Deg F

UL Listed: No