1/12 - 1/5 hp 120V Round

You last purchased this on
 
Supco

Urco 1/12 - 1/5 hp 120V Round

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

Urco 1/12 - 1/5 hp 120V Round

  • Fast #
  • Part #SURCO810
  • Item #4479579
  • Manufacturer Part #URCO810
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replaces relay, overload and provides a boost for hard start and unbalanced systems
  • Prevents low voltage starting problems
  • Universal hardstart kit
  • Prewired for use with or without run capacitor
  • Requires Certification

Documents


Specifications

AMP:
4.05
Application:
HVAC/R Systems
Brand Model Compatibility:
Universal
Capacitor Type:
Hard Start
Collection:
Urco
Color Finish Category:
Blacks
Color Finish Name:
Black
Horsepower:
1/12 - 1/5 hp
Indoor Outdoor:
Indoor
MFD Rating -:
175 mfd
Material:
Plastic
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Product Type:
Relay
Shape:
Round
UL Listed:
Yes
Volts:
115V