55 in. Door Gasket Kit in White
55 in. Door Gasket Kit in White
Frequently Purchased Together
Product Details
- Four piece magnetic universal door gaskets
- Designed for residential and commercial applications where a direct replacement is not available
- Universal refrigerator door gasket kit
- Easily cut to size
- Fits up to 32" x 55"
- Magnetic insert strip included
- Each gasket furnished with four L shaped sections complete with factory welded corners
Documents
Specifications
- Application:
- Refrigerators
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Indoor Outdoor:
- Indoor
- Length:
- 32 in
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF Certified:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Door Gasket Kit
- UL Listed:
- No
- Width:
- 55 in