Super Centurion® 2 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant
Part #MA423LAOULL | Item #1781301 | Manufacturer Part #A-423
Depth of Trench:
2 ft 6 inProduct Details
Specifications
Collection: Super Centurion®
Depth of Trench: 2 ft 6 in
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Valve Size: 5-1/4 in