Super Centurion® 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

Part #MA423LAOLNTUL  |  Item #172372  |  Manufacturer Part #423-524916

Depth of Trench:

3 ft 6 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Super Centurion®

Depth of Trench: 3 ft 6 in

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Valve Size: 5-1/4 in