Super Centurion® 4 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant

Part #MA421LAOLURGOOCH  |  Item #7604444  |  Manufacturer Part #A421 GOOCH

Depth of Trench:

4-1/2 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hose and pumper nozzles are threaded in with left hand thread and field replaceable
  • Hose and pumper nozzles on same plane
  • Arrow cast on bonnet indicates opening direction
  • B.S.R. is cast on bonnet
  • Reversible main valve. main valve is easily removed from either the bonnet flange or ground line flange
  • Upper and lower flanges of upper barrel have o-ring grooves, upper flange of barrel is scalloped for easy removal
  • Open left (counter-clockwise) opening direction
  • Upper stem
  • Made in USA

Specifications

ANSI Specifications: ANSI A21.11

AWWA Specifications: [AWWA C-111, AWWA C-502]

Collection: Super Centurion®

Color Finish: Red

Color Finish Category: Reds

Depth of Trench: 4-1/2 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Height: 27-9/16 in

ISO Specifications: ISO 9001

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Recommended Valve Application: Water

UL Listed: UL 246

Valve Operator: Operating Nut

Valve Size: 4-1/2 in