Super Centurion® 4 ft. Mechanical Joint Assembled Fire Hydrant

Part #MA421LAOLPSHR  |  Manufacturer Part #A-421

Depth of Trench:

4 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Super Centurion®

Depth of Trench: 4 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Valve Size: 4-1/2 in