Super Centurion® 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

Part #MA423LAOLTSYR  |  Manufacturer Part #423-520570

Depth of Trench:

5 ft 6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Super Centurion®

Depth of Trench: 5 ft 6 in

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Valve Size: 5-1/4 in