Indoor Wiper or Scraper Mat in Charcoal
Super-Soaker™ Indoor Wiper or Scraper Mat in Charcoal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No-slip bottom creates a secure grip to carpets and smooth floors
- Equipped with backing and edges
- Fibers remove dirt and moisture
- Vacuum or professionally clean
Specifications
- ADA Compliant:
- No
- Collection:
- Super-Soaker™
- Color Finish Name:
- Charcoal
- Length:
- 10 ft
- Material:
- Rubber
- Product Type:
- Indoor Mat, Scraper Mat
- Width:
- 3 ft