Superior Controls
1-1/2 in. Brass Globe Valve
Part #S950J | Item #1264176 | Manufacturer Part #950
Call for Pricing
EACH
(Pricing is for 1-1/2 in)
Valve Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Self-cleaning metering rod system ensures that only “clean” water enters the upper diaphragm chamber offering consistent, trouble-free performance
- Consistent design ensures backward compatibility when replacing parts in older valves
Documents
Specifications
Flow Rate: 360 gpm
Material: Brass
Maximum Pressure: 200 psi
Valve Body Style: 2 piece
Valve Operator: Electric Actuator
Valve Size: 1-1/2 in
Valve Type: Globe Valve