Superior Controls
1-1/4 in. Brass Globe Valve
Part #S950H | Item #1267284 | Manufacturer Part #950
$
87.78
EACH
(Pricing is for 1-1/4 in)
Valve Size
Product Details
- Self-cleaning metering rod system ensures that only “clean” water enters the upper diaphragm chamber offering consistent, trouble-free performance
- Consistent design ensures backward compatibility when replacing parts in older valves
Documents
Specifications
Flow Rate: 360 gpm
Material: Brass
Maximum Pressure: 200 psi
Valve Body Style: 2 piece
Valve Operator: Electric Actuator
Valve Size: 1-1/4 in
Valve Type: Globe Valve