2 in. Brass Globe Valve
950 Series 2 in. Brass Globe Valve
Frequently Purchased Together
Product Details
- Consistent design ensures backward compatibility when replacing parts in older valves
- Available in 3/4" to 3"
- Self-cleaning metering rod system ensures that only “clean” water enters the upper diaphragm chamber offering consistent, trouble-free performance
- Coil can be rotated 360° and removed without removing solenoid operator
- 600 lb. test nylon reinforced EPDM diaphragm
- Made of high-quality red brass
- Two-piece internal assembly protects diaphragm
- Low seat design decreases pressure loss and improves flow
- External bleed for manual operation
- Consistent design ensures backward compatibility
Documents
Specifications
- Collection:
- 950 Series
- Flow Rate:
- 320 gpm
- Height:
- 11-3/4 in
- Length:
- 9-13/16 in
- Material:
- Brass
- Pressure - High:
- 200
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Electric Actuator
- Valve Size:
- 2 in
- Valve Type:
- Globe Valve