Superior Controls Brass Globe Valve

S950

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Consistent design ensures backward compatibility when replacing parts in older valves
  • Self-cleaning metering rod system ensures that only “clean” water enters the upper diaphragm chamber offering consistent, trouble-free performance

SPECIFICATIONS

Flow Rate
360 gpm
Material
Brass
Maximum Pressure
200 psi
Valve Body Style
2 piece
Valve Operator
Electric Actuator
Valve Size
3/4 in
Valve Type
Globe Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday